For trade customers only  
assy screws

Dimensioning Aids

Quick and easy planning - with Würth Technical Software II

In structural timber and engineered timber construction, engineers, planners and craftsmen rely on Würth Technical Software II as a planning aid. The software is intuitive to use and enables you to design connections quickly and on based on current specifications. Products, information sheets and approvals are fully integrated. Thanks to the multilingual input and output, you can also use the software for various international designs, as national application documents are also provided. Please note that these documents only contain general product data that must be evaluated in each individual case as part of the specific planning.

The software offers you the following modules: Rooftop Insulation, Curtain Wall, Shear / Axial Connection, Main / Secondary Beam, Tension Shear, Notching, Breakthrough, Transverse Connection, Transverse Pressure, Beam Doubling, Lateral Beam Reinforcement, Beam Head Renovation and Wood-Concrete Composite. Numerous substrates - such as structural beech - are available.

Load tables and application aids

universal
  • Axial/shearing value table for ASSY® screws Softwood-softwood
    EN FR
     
  • Axial/Shearing value table for ASSY® screws
    EN FR
     
  • Tensile strength of ASSY® plus VG screws wood-wood (softwood)
    EN FR
     
  • Tensile shear strengths of ASSY® screws
    EN FR
     
  • Compact Dimension Tables for ASSY® screws
    EN FR
     
Usage
  • Edge beam connection for ASSY® screws Wood/Wood
    EN FR
     
  • Main/secondary beam connection with ASSY®plus VG screws softwood/softwood
    EN FR
     
  • Calculation of the maximum component height including battens ASSY® Isotop screws
    EN FR
     
general notes
  • Remarks on fastening ASSY®plus VG 4 ETX Full-thread screws screw diameter of 14mm
    EN FR
     
clt
  • Würth Connections CLT - concrete grounding
    EN FR
     
  • Würth Connections CLT - wall and floor assemblies
    EN FR
     
  • Würth Connections CLT - L- and T-shaped connections
    EN
accessories
  • Load table ASSY® transport anchor screw on the basis of the certificates and load tables
    EN
transport anchor
  • Load tables for using WÜRTH ASSY® 4 COMBI T transport anchor screws with a diameter of 10mm and a thread length of 60mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI T transport anchor screws with a diameter of 10mm and a thread length of 145mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI T transport anchor screws with a diameter of 12mm and a thread length of 60mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI T transport anchor screws with a diameter of 12mm and a thread length of 100mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI T transport anchor screws with a diameter of 12mm and a thread length of 120mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI T transport anchor screws with a diameter of 12mm and a thread length of 145mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI screws with a diameter of 12mm and a thread length of 60mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI screws with a diameter of 12mm and a thread length of 80mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI screws with a diameter of 12mm and a thread length of 100mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI screws with a diameter of 12mm and a thread length of 120mm as transport anchors in accordance with ETA-11/0190:2018
    EN
     
  • Load tables for using WÜRTH ASSY® 4 COMBI screws with a diameter of 12mm and a thread length of 145mm as transport anchors in accordance with ETA-11/0190:2018
    EN
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy. .
Close